Beli hioki 9465-10 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti)atribut:
- For Replace to: Pin Type Lead 9465-10
- GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca)Deskripsi:SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.atribut:
- Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
- One Component: Reqdy to Use
- Low VOC: less than 4% by weight
- Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
- Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
- Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
- Size (ml): 300
- Extech Vibration Meteratribut:
- Display: LCD
- FLUKE External Vibration SensorDeskripsi:External Vibration Sensor for the 805 Vibration Meter. The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.atribut:
- Measurement Range: 7g pk (68.7m/s² pk)
- Frequency Range (cpm): 0 to 6000 (0 to 100Hz)
- Relay: 3A Form C 480 VAC
- Relay (Contacts) (DPDT): Normally open / closed
- Sensing element: Magnet
- Electrical connector: Screw terminals
- Cable input: 3/4-14 NPT
- Mounting Hole Size (mm): 6.4
- Screw terminal wire size: 24-14 AWG (0.2 - 2.5 mm²)
- Sensing geometry: Inertial element
- ALSEAL ColorSil Sealant (Sealant Akrilik)Deskripsi:ALSEAL ColorSil is a premium quality acrylic sealant formulated for sealing gaps and joints where conventional fillers would crack and fall off with slight movements and vibrations. It has a vast colours selection, making it suitable to match with the colour of the building materials to be sealed.With a wide variety of colours, one can match the colours of various construction materials. Suitable for general sealing applications (door and window joints, cabinet and wardrobe installation, skirting of wood flooring, etc.). Suitable for various substrates (metal, PVC, wood, concrete, gypsum boards, reinforced cement boards, marble, etc.).atribut:
- Size (g): 450
- Color: Light Brown
- Application Temperature (°C): 5 to 50
- Density (g/mL): 1.61
- Curing System: Water Evaporation
- Service Temperature (°C): -10 to 75
- Solid Content (%): 81
- Ika Glazing Silicone Sealant Acetic A (Lem Silikon)atribut:
- Volume (g): 300
- Bostik Silicone Sealant (Lem Silikon)Deskripsi:Bostik S546 BATHROOM & KITCHEN SILICONE CLASSIC is a versatile neutral silicone sealant for sanitary and kitchen applications which cures by reacting to moisture to form a durable elastic rubber seal. The product is UV and weather resistant.atribut:
- Size (ml): 280
- Application Temperature (°C): +5 to +40
- DEKO High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Rated Pressure (Bar): 160
- Motor Size (W): 2400
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- Maximum Pressure (bar): 195
- Rated Flow (L/minute): 7
- Fort Cam Switch (Saklar Cam)atribut:
- Size (mm): 64x64
- Ika Glazing Silicone Sealant Acetic ACETOXY (Lem Silikon)atribut:
- Volume (ml): 300
- TRUSCO Grease Gun PH Series (Pistol Gemuk)Deskripsi:-A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzleatribut:
- Discharge Rate Per Time: 1.2cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 59mm
- Capacity (cc): 500
- Total Length: 350mm
- Accessories: Chuck Type Nozzle
- Maximum Pressure (MPa): 47
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- PROTO Box End Wrench Spud Handle 12 Point (Kunci Ring)atribut:
- Finish: Black Oxide
- Point Size: 12
- Unit of Measure: Fractional
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- SNDWAY Vibration MeterDeskripsi:SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
Daftar Harga hioki 9465-10 Terbaru October 2026
| Hioki Pin Ujung Pengganti Probe Pengujian (Ujung Probe Pengganti) | Rp1.099.900 |
| FLUKE Vibration Tester | Rp91.999.900 |
| Hioki Pin Type Lead | Rp2.899.900 |
| GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca) | Rp72.900 |
| Extech Vibration Meter | Rp20.999.900 |
| FLUKE External Vibration Sensor | Rp56.999.900 |
| ALSEAL ColorSil Sealant (Sealant Akrilik) | Rp29.900 |
| Ika Glazing Silicone Sealant Acetic A (Lem Silikon) | Rp48.900 |
| Bostik Silicone Sealant (Lem Silikon) | Rp119.900 |
| DEKO High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp3.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102092163-1.jpg)




%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/ALSEAL%20ColorSil%20Sealant%20(Sealant%20Akrilik)/aeP103466374-1.jpg)
/0yP108389034-1.jpg)
/q9P103842945-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun%20PH%20Series%20(Pistol%20Gemuk)/P102704772-1.jpg)

/qbP103499947-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)